Shop All Hour Meters
Trumeter
LCD Hour Meter, LCD, Clip, ABS/PC Blend
Mfr # 6320-0000-0000
Zoro # G3349595
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Remote
- Display Units Hours/Tenths
- Operating Voltage Built-In Battery
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6320-0000-0000
- Zoro # G3349595
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2.00 in x 1.10 in |
Bezel To Back Length | 1.5 in |
Length | 2 in |
Width | 1.1 in |
Length (Straight Wireway) | 2.0 in |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.00 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 9,999,999.9, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Length 2 in, Width 1.1 in, Ambient Temp. Range -4 Degrees to 140 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction ABS/PC Blend, Input Type Dry Contact, Reset Type Remote, Temp. Range -4 Degrees to 140 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, 1NC, Black (9001KR24BH6)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Hour Meter (720-6300)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- Trumeter Hour Meters