Shop All Hour Meters
Trumeter
LCD Hour Meter, 3-Hole, 2.87 in Flange
Mfr # 3410-1000
Zoro # G0835396
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 20 to 300VAC, 10 to 300VDC
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 3410-1000
- Zoro # G0835396
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2.86 in dia |
Depth | 1 in |
Bezel To Back Length | 0.75 in |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.86 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 999,999.9, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 0.75 in, Depth 1 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type 10 to 300 V DC or 20 to 300 V AC, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter (710-0006)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- Trumeter Hour Meters