Shop All Counters
Trumeter
K192 LCD PCB Mount Counter
Mfr # K192
Zoro # G110081026
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 8 to 28VDC
- Number of Digits 6
- Height 0.73 in
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.73 in |
Width | 1.28 in |
Character Height | 5 mm |
Details
Item | PCB Hour Meter |
Display | LCD |
Input Signal | 8 to 28VDC |
Number of Digits | 6 |
Mounting | PCB |
Max. Counts per Second | 100 Hz |
Power Required | 8 to 28VDC |
Reset Type | Remote |
Fits | Printed Circuit Boards (PCBs) |
Special Features | It can be used for Simple Counting, Length Measurements and Distance Measurements, has a Non-Volatile Memory and very High Reliability, The K192 is Suitable for Portable Devices, Vending Machines, Gaming Machines, Printers and Copiers; EEPROM Data Backup |
Standards | EC EMC directive 89/36/ EWG, EN 50081-2/EN 55 011 Class B, EN 61000-6-2, RoHS |
Description
PCB Hour Meter, Number of Digits 6, LCD Display, Character Height 5 mm, Max. Counts per Second 100 Hz, Input Signal 8 to 28VDC, Mounting PCB, Diameter Not Applicable, Height 0.73 in, Width 1.28 in, Power Required 8 to 28VDC, Reset Type Remote
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1283-6B19-80-0)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- TRUMETER LCD Preset Counter/Timer (7932)
- TRUMETER 115AC, P Panel Mnt, PB Reset (P2-4904)
- TRUMETER Electromechanical Counter (RV2-4916)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916A)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- Trumeter Counters