Shop All Hour Meters
Trumeter
HR, Dry Contact Input, Fprst
Mfr # 6320-0600-0000
Zoro # G310457447
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Front Panel
- Display Units Hours
- Operating Voltage 20 to 300VAC/10 to 300VDC (High Voltage), 3 to 30VDC (Low Voltage)
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6320-0600-0000
- Zoro # G310457447
- UPC # 5060144885715
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2 in x 1.1 in |
Depth | 1.68 in |
Bezel To Back Length | 1.5 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Front Panel |
Display Units | Hours |
Operating Voltage | 20 to 300VAC/10 to 300VDC (High Voltage), 3 to 30VDC (Low Voltage) |
Number of Digits | 8 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flush Mount |
Time Range | 0 to 9999999.9 |
Standards | CE, cUL, RoHS, UL, WEEE |
Elapsed Time To | 9,999,999.9 |
Terminal Type | Terminal Block |
Temp. Range | -4 Degrees to 140 Degrees F |
Ambient Temp. Range | -4 Degrees to 140 Degrees F |
Mounting Method | DIN Rail |
Input Type | 20 to 300 VAC or 10 to 300 VDC (High Voltage), 3 to 30 VDC (Low Voltage) |
Material of Construction | Plastic |
NEMA Rating | 12, 4 |
Hz | 50 Hz/60 Hz |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2 in x 1.1 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 9,999,999.9, Operating Voltage 20 to 300VAC/10 to 300VDC (High Voltage), 3 to 30VDC (Low Voltage), Hz 50 Hz/60 Hz, Number of Digits 8, Display Units Hours, Bezel To Back Length 1.5 in, Depth 1.68 in, Ambient Temp. Range -4 Degrees to 140 Degrees F, NEMA Rating 12, 4, Material of Construction Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Brown (4902)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/277V AC (31EH18)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- TRUMETER Hour Meter (710-0006)
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1. (711-0130)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- Trumeter Hour Meters