Shop All Hour Meters
Trumeter
HR, 3-30VDC, Fprst
Mfr # 6320-1600-0000
Zoro # G710457474
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Front Panel
- Display Units Hours
- Operating Voltage 20 to 300VAC/10 to 300VDC (High Voltage), 3 to 30VDC (Low Voltage)
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6320-1600-0000
- Zoro # G710457474
- UPC # 5060144885760
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 2 in x 1.1 in |
Depth | 1.68 in |
Bezel To Back Length | 1.5 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Front Panel |
Display Units | Hours |
Operating Voltage | 20 to 300VAC/10 to 300VDC (High Voltage), 3 to 30VDC (Low Voltage) |
Number of Digits | 8 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flush Mount |
Time Range | 0 to 9999999.9 |
NEMA Rating | 12, 4 |
Hz | 50 Hz/60 Hz |
Mounting Method | DIN Rail |
Material of Construction | Plastic |
Input Type | 20 to 300 VAC or 10 to 300 VDC (High Voltage), 3 to 30 VDC (Low Voltage) |
Terminal Type | Terminal Block |
Elapsed Time To | 9,999,999.9 |
Temp. Range | -4 Degrees to 140 Degrees F |
Standards | CE, cUL, RoHS, UL, WEEE |
Ambient Temp. Range | -4 Degrees to 140 Degrees F |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2 in x 1.1 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 9,999,999.9, Operating Voltage 20 to 300VAC/10 to 300VDC (High Voltage), 3 to 30VDC (Low Voltage), Hz 50 Hz/60 Hz, Number of Digits 8, Display Units Hours, Bezel To Back Length 1.5 in, Depth 1.68 in, Ambient Temp. Range -4 Degrees to 140 Degrees F, NEMA Rating 12, 4, Material of Construction Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-1000)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- Trumeter Hour Meters