Shop All Hour Meters
Trumeter
HR, 120VAC, 60HZ, 2-HOLE W/ 2 SCREWS
Mfr # HMA302/120VAC/60HZ
Zoro # G110080333
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Display Units Hours
- Operating Voltage 110VAC
- Number of Digits 7
- Bezel Face Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trumeter
- MFR # HMA302/120VAC/60HZ
- Zoro # G110080333
- UPC # 5060144884879
- Country of Origin Sierra Leone
- Category Hour Meters
Dimensions
Bezel Face Size | 2.05 in x 1.08 in |
Depth | 2.13 in |
Length | 2.05 in |
Width | 2.01 in |
Bezel To Back Length | 2.01 in |
Details
Item | Electromechanical Hour Meter |
Display Type | Electromechanical |
Display Units | Hours |
Operating Voltage | 110VAC |
Number of Digits | 7 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flush Mount |
Time Range | 0 to 99999.99 |
Hz | 60 Hz |
Terminal Type | Screw |
Mounting Method | 3-Screw |
Standards | CE, UL |
Temp. Range | -12 Degrees to 158 Degrees F |
Elapsed Time To | 99,999.99 |
Ambient Temp. Range | -12 Degrees to 158 Degrees F |
Fits Panel Cut Out | 1.46 in x 0.94 in |
Description
Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.05 in x 1.08 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 110VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Bezel To Back Length 2.01 in, Depth 2.13 in, Length 2.05 in, Width 2.01 in, Ambient Temp. Range -12 Degrees to 158 Degrees F, Temp. Range -12 Degrees to 158 Degrees F, Mounting Method 3-Screw, Terminal Type Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter (6320-2000-0000)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER Hour Meter (3410-1010)
- Trumeter Hour Meters