Shop All Hour Meters
Trumeter
Hour Meter, Round, 2", 50Hz
Mfr # 732-0014
Zoro # G506125044
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80VDC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 732-0014
- Zoro # G506125044
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.25 in |
Bezel To Back Length | 1.88 in |
Width | 2.2 in |
Depth | 2.2 in |
Length | 2.2 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 999999.9, Bezel Face Size 2.25 in, Bezel Face Shape Round, Bezel Face Type Flush Round, Elapsed Time To 0.1, Operating Voltage 10 to 80VDC, Hz 50-60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.88 in, Depth 2.2 in, Length 2.2 in, Width 2.2 in, Ambient Temp. Range -40 Degrees F to +185 Degrees F, NEMA Rating 4X, Material of Construction Black Polymer, Input Type 10 to 80VDC, Reset Type Non Resettable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (SVS2-4-100)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 18 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC234616)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- TRUMETER Hour Meter (720-6300)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-1000)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- TRUMETER HR, 120VAC, 60HZ, FLSH SQR, Ver. 3 (HMA461/120VAC/60HZ)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- HARDLINE PRODUCTS Vibration Hour Meter (HR-8065)
- Trumeter Hour Meters