Shop All Panel Mount Tachometers
Trumeter
Hour Meter, Rectangular, LCD, 3-30VDC
Mfr # 6320-1500-0000
Zoro # G2971367
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 185 Degrees F
- Fits 1.79 in X 0.89 in Panel Cutout
- Ambient Temp. Range -40 Degrees to 185 Degrees F
- Number of Digits 8
- Mounting Method Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6320-1500-0000
- Zoro # G2971367
- Country of Origin Malaysia
- Category Panel Mount Tachometers
Dimensions
Length | 2 in |
Bezel Face Size | 2.00 in x 1.10 in |
Bezel To Back Length | 1.52 in |
Width | 1.1 in |
Details
Item | Hour Meter |
Temp. Range | -40 Degrees to 185 Degrees F |
Fits | 1.79 in X 0.89 in Panel Cutout |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Number of Digits | 8 |
Mounting Method | Clip |
Display Type | LCD |
Operating Voltage | 3 to 30V DC |
Bezel Face Type | Flush Mount |
Input Type | 3 to 30V DC |
Elapsed Time To | 999,999.9 |
Reset Type | Non Resettable |
NEMA Rating | 12, 4, 4X |
Terminal Type | Terminal Block |
Display Units | Hours/Tenths |
Bezel Face Shape | Rectangular |
Time Range | 0 to 9999999.9 |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.00 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 999,999.9, Operating Voltage 3 to 30V DC, Hz -, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 1.52 in, Length 2 in, Width 1.1 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type 3 to 30V DC, Reset Type Non Resettable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0215F2VAC/30#)
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.25.60.L)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- MONARCH Remote Optical Sensor (6180-056)
- Trumeter Panel Mount Tachometers