Shop All Panel Mount Tachometers
Trumeter
Hour Meter, Rectangular, LCD, 3-300 VDC
Mfr # 6320-2500-0000
Zoro # G2422113
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 185 Degrees F
- Fits 1.79 in X 0.89 in Panel Cutout
- Bezel Face Type Flush Mount
- Hz 50/60 Hz
- Width 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6320-2500-0000
- Zoro # G2422113
- Country of Origin Malaysia
- Category Panel Mount Tachometers
Dimensions
Width | 1.1 in |
Bezel To Back Length | 1.52 in |
Bezel Face Size | 2.00 in x 1.10 in |
Length | 2 in |
Details
Item | Hour Meter |
Temp. Range | -40 Degrees to 185 Degrees F |
Fits | 1.79 in X 0.89 in Panel Cutout |
Bezel Face Type | Flush Mount |
Hz | 50/60 Hz |
NEMA Rating | 12, 4, 4X |
Operating Voltage | 20 to 300VAC, 10 to 300VDC |
Time Range | 0 to 9999999.9 |
Terminal Type | Terminal Block |
Number of Digits | 8 |
Reset Type | Manual |
Display Type | LCD |
Display Units | Hours/Tenths |
Ambient Temp. Range | -40 Degrees to 185 Degrees F |
Bezel Face Shape | Rectangular |
Elapsed Time To | 999,999.9 |
Input Type | 10 to 300V DC, 20 to 300V AC |
Mounting Method | Clip |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.00 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 999,999.9, Hz 50/60 Hz, Number of Digits 8, Display Units Hours/Tenths, Bezel To Back Length 1.52 in, Length 2 in, Width 1.1 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, NEMA Rating 12, 4, 4X, Material of Construction -, Input Type 10 to 300V DC, 20 to 300V AC, Reset Type Manual, Temp. Range -40 Degrees to 185 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL 2-7/8" Stem Digital Pocket Thermometer, -58 Degrees to 300 Degrees F (315C)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/kPa)
- REED INSTRUMENTS Soft Carrying Case (R9950)
- TESTO 425 - Digital Hot Wire Anemometer With App Connection (0563 0425)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- MONARCH Rols-p Sensor With Phone Plug (6180-029)
- Trumeter Panel Mount Tachometers