Shop All Hour Meters
Trumeter
Hour Meter, Rectangular, 2", 50Hz
Mfr # 7511
Zoro # G306125077
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Manual, Remote
- Display Units Hours/Hundredths, Hours/Minutes, Minutes/Seconds, Seconds
- Operating Voltage 10 to 110VAC/DC, 10 to 240VAC/DC
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 7511
- Zoro # G306125077
- UPC # 5060144887054
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 1.85 in x .95 in |
Width | 1.89 in |
Depth | 2.1 in |
Length | 2.1 in |
Bezel To Back Length | 2 in |
Description
Hour Meter, Display Type LCD, Time Range 9999999.9, Bezel Face Size 1.85 in x .95 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 0.01, Operating Voltage 10 to 110VAC/DC, 10 to 240VAC/DC, Hz 50-60 Hz, Number of Digits 8, Display Units Hours/Hundredths, Hours/Minutes, Minutes/Seconds, Seconds, Bezel To Back Length 2 in, Depth 2.1 in, Length 2.1 in, Width 1.89 in, Ambient Temp. Range 14 Degrees F to 140 Degrees F, NEMA Rating 4X
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- PANDUIT Custom Length Banding System, 250ft (MBH-TLR)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER AC/DC HR, Snap-In 1/4" Spd Rmr (3410-5010)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- Trumeter Hour Meters