Shop All Hour Meters
Trumeter
Hour Meter, Panel, Square, 10-80 VDC
Mfr # 732-0030
Zoro # G2919987
original price:
$25.99
10% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 732-0030
- Zoro # G2919987
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 1.89 in x 1.89 in |
Length | 1.89 in |
Depth | 1.75 in |
Bezel To Back Length | 2.33 in |
Width | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.89 in x 1.89 in, Bezel Face Shape Square, Bezel Face Type Flush Mount, Elapsed Time To 9,999.9, Operating Voltage 10 to 80V DC, Hz -, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.33 in, Depth 1.75 in, Length 1.89 in, Width 1.89 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Input Type -, Reset Type Non Resettable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/2NC (XALK84W3BG)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 20 A (LC1DT20U7)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- TRUMETER HR, 120VAC, 60HZ, FLSH SQR, Ver. 3 (HMA461/120VAC/60HZ)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- Trumeter Hour Meters