Shop All Hour Meters
Trumeter
Hour Meter Gasket, Flush
Mfr # 5003-009
Zoro # G0649302
original price:
$1.69
11% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3AB99, 3AE13
- Mounting Type Flush
- Shape Rectangular
- NEMA Type 4X
- Timer Type Hour Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 5003-009
- Zoro # G0649302
- Country of Origin India
- Category Hour Meters
Details
Item | Hour Meter Gasket |
For Use With | 3AB99, 3AE13 |
Mounting Type | Flush |
Shape | Rectangular |
NEMA Type | 4X |
Timer Type | Hour Meter |
Input | 90-264V AC |
Certifications | CE, cUL, IP66, NEMA 4 & 12, ROHS, UKCA, UL |
Reset Option | Non-Reset |
Housings | 2-Hole, 3-Hole, Flush Rectangular, SAE Round, Square |
Power Type | Electro-Mechanical |
Digits | 6 Digits |
Description
Hour Meter Gasket, Rectangle, Flush Mounting Type, NEMA Type 4X, For Use With 3AB99, 3AE13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- IDEAL Twist On Wire Connector, 14-6 AWG, PK25 (30-454)
- SPORTSMAN Male to 50 Amp 18" 125 Volt 30 Amp Female Dog-Bone RV Camper Pwr Cable (CORDA3050)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter (731-0004)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- ENM Hour Meter, Electrical, Flange Mounting (T51E52)
- Trumeter Hour Meters