Shop All Hour Meters
Trumeter
Hour Meter Gasket, 3-Hole
Mfr # 5003-011
Zoro # G2035932
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3AE11, 3AE12
- Mounting Type 3-Hole
- Shape Circular
- NEMA Type 4X
- Reset Option Non-Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 5003-011
- Zoro # G2035932
- Country of Origin India
- Category Hour Meters
Details
Item | Hour Meter Gasket |
For Use With | 3AE11, 3AE12 |
Mounting Type | 3-Hole |
Shape | Circular |
NEMA Type | 4X |
Reset Option | Non-Reset |
Timer Type | Hour Meter |
Certifications | CE, cUL, IP66, NEMA 4 & 12, ROHS, UKCA, UL |
Power Type | Electro-Mechanical |
Input | 90-264V AC |
Housings | 2-Hole, 3-Hole, Flush Rectangular, SAE Round, Square |
Digits | 6 Digits |
Description
Hour Meter Gasket, 3-Hole Mounting Type, NEMA Type 4X, For Use With 3AE11, 3AE12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ3)
- HALEX Lock Nut Sealer 2In (96186)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER 711-0190 Ac Volt Hour Meter (711-0190)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- AFTERMARKET 30070563 Hour Meter (3007-0563-ATL)
- Trumeter Hour Meters