Shop All Hour Meters
Trumeter
Hour Meter, Electrical, Round, 10-80VDC
Mfr # 732-0013
Zoro # G0752561
original price:
$32.74
6% off
new price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 10 to 80V DC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 732-0013
- Zoro # G0752561
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.50 in dia |
Depth | 1.91 in |
Bezel To Back Length | 2.17 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.50 in dia, Bezel Face Shape Round, Bezel Face Type Clip Mount, Elapsed Time To 9,999.9, Operating Voltage 10 to 80V DC, Hz -, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.17 in, Depth 1.91 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Input Type -, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120NK)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER Hour Meter (6320-2000-0000)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- TRUMETER Hour Meter (711-0180)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter (731-0004)
- Trumeter Hour Meters