Shop All Hour Meters
Trumeter
Hour Meter, Electrical, 6 Digit, 90-264VAC
Mfr # 722-0030
Zoro # G0548143
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 120 to 240V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 722-0030
- Zoro # G0548143
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 1.89 in x 1.89 in |
Depth | 1.75 in |
Bezel To Back Length | 2.33 in |
Length | 1.89 in |
Width | 1.89 in |
Length (Straight Wireway) | 1.89 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.89 in x 1.89 in, Bezel Face Shape Square, Bezel Face Type Square Flush Mount, Elapsed Time To 9,999.9, Operating Voltage 120 to 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.33 in, Depth 1.75 in, Length 1.89 in, Width 1.89 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Input Type -, Reset Type Non Resettable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Connector (28-3426)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD242010SS)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- TRUMETER Hour Meter (6320-2000-0000)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- TRUMETER Hour Meter (711-0180)
- TRUMETER 24/60HZ 2-Hole .95x1.45 (711-0217)
- TRUMETER AC/DC HR, Snap-In 1/4" Spd Rmr (3410-5010)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- HARDLINE PRODUCTS Hour/Tach Meter for Gas Engine, 2 Cyl (HR-8061-2)
- Trumeter Hour Meters