Trumeter

Hour Meter, AC Quartz, Polymer, Flush


product price: $31.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Display Type Electromechanical
  • Reset Type Non Resettable
  • Display Units Hours/Tenths
  • Operating Voltage 120 to 240V AC
  • Number of Digits 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bezel Face Size 1.60 in x 1.10 in
Bezel To Back Length 2.15 in

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.60 in x 1.10 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 120 to 240V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.15 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.