Shop All Hour Meters
Trumeter
Hour Meter, AC Quartz, Flush, Round, 6 Digit
Mfr # 722-0003
Zoro # G2301092
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 90 - 264V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 722-0003
- Zoro # G2301092
- Country of Origin India
- Category Hour Meters
Dimensions
Bezel Face Size | 2.24 in dia |
Bezel To Back Length | 1.5 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.24 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 90 - 264V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -40 Degrees to 185 Degrees F, Material of Construction Black Polymer, Reset Type Non Resettable, Temp. Range -40 Degrees to 185 Degrees F, Fits 2.0 in dia Panel Opening
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT295)
- ELESA Mechanical position Indicators, DD51-AN-02.00-D-C2 (DD51)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER AC/DC HR, Snap-In 1/4" Spd Rmr (3410-5010)
- TRUMETER Hour Meter (731-0004)
- TRUMETER Hour Meter, Round, 2", 50Hz (710-0001)
- TRUMETER 120V Hour Meter (710-0002)
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- Trumeter Hour Meters