Shop All Hour Meters
Trumeter
Hour Meter
Mfr # 720-6300
Zoro # G0833771
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input 50Hz, 60Hz, 85-500V AC
- Digits 8 Digits
- Reset Option Non-Reset
- Housings 3-Hole
- Timer Type Hour Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 720-6300
- Zoro # G0833771
- Country of Origin Malaysia
- Category Hour Meters
Details
Item | Hour Meter |
Input | 50Hz, 60Hz, 85-500V AC |
Digits | 8 Digits |
Reset Option | Non-Reset |
Housings | 3-Hole |
Timer Type | Hour Meter |
Power Type | Battery Powered |
Description
Hour Meter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- TRUMETER Hour Meter, Round, Electromechanical, Non Resettable, Hours/Tenths, 120 to 240V AC, 6 Digits, Black (722-0004)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- Trumeter Hour Meters