Shop All Hour Meters
Trumeter
Hour Meter
Mfr # 711-0180
Zoro # G0633781
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 115V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 711-0180
- Zoro # G0633781
- Country of Origin Germany
- Category Hour Meters
Dimensions
Bezel Face Size | 1.89 in x 1.89 in |
Width | 2.05 in |
Bezel To Back Length | 1.6 in |
Depth | 1.35 in |
Length | 2.2 in |
Length (Straight Wireway) | 2.2 in |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 1.89 in x 1.89 in, Bezel Face Shape Square, Bezel Face Type Square Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 115V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.6 in, Depth 1.35 in, Length 2.2 in, Width 2.05 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Material of Construction Black Polymer, Input Type Electrical, Reset Type Non Resettable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- Trumeter Hour Meters