Trumeter

Hour Meter


product price: $31.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Display Type LCD
  • Reset Type Remote
  • Display Units Hours
  • Operating Voltage 10 to 300VDC, 20 to 300VAC
  • Number of Digits 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bezel Face Size 2.87 in dia.
Width 2.87 in

Description

Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2.87 in dia., Bezel Face Shape Round, Bezel Face Type Panel Mount, Elapsed Time To 9,999,999.9, Operating Voltage 10 to 300VDC, 20 to 300VAC, Hz 50 Hz/60 Hz, Number of Digits 8, Display Units Hours, Width 2.87 in, Ambient Temp. Range 14 Degrees to 140 Degrees F, NEMA Rating 12, 4, Input Type 10 to 300 VDC, 20 to 300 VAC, Reset Type Remote, Temp. Range 14 Degrees to 140 Degrees F, Mounting Method Screw, Terminal Type Spade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.