Shop All Counters
Trumeter
FL7-4916 110VDC W/24" LDS & DIODE
Mfr # FL7-4916CD
Zoro # G010080334
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 6
- Height 1.811 in
- Mounting Panel
- Max. Counts per Second 10
- Depth 2.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.811 in |
Depth | 2.49 in |
Width | 1.535 in |
Details
Item | Electromechanical Counter |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 110VDC |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.811 in, Depth 2.49 in, Width 1.535 in, Input Voltage 110VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Removal Tool (09990000012)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- OMRON Count Totalizer (H7EC-NFV-B)
- Trumeter Counters