Shop All Panel Mount Tachometers
Trumeter
Electronic Counter, 8 Digits, LCD
Mfr # 6300-2500-0000
Zoro # G1897874
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 100%
- Display LCD
- Fits 1.79 in x 0.89 in Panel Cutout
- Output Open-Drain MOSFET
- Min. On/Off Pulse 1.0 msec in High Speed Mode, 12.5 msec in Low Speed Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6300-2500-0000
- Zoro # G1897874
- Country of Origin Malaysia
- Category Panel Mount Tachometers
Dimensions
Depth | 1.5 in |
Width | 1.1 in |
Height | 1.1 in |
Character Height | 0.32 in Black Numbers on White Background |
Length | 2" |
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 in Black Numbers on White Background, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal 10 to 300V DC, 20 to 300V AC, Output Rating 0.1A @ 30V DC, Output Open-Drain MOSFET, Mounting Rectangular Panel with Clip, Height 1.1 in, Depth 1.5 in, Width 1.1 in, Series 63, Scaler No, Preset No, Power Required Self Powered (15+ yr Lithium Battery)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA8)
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Green, 5PK (GWC-1IN-GREEN)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101K)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-4N)
- Trumeter Panel Mount Tachometers