Shop All Panel Mount Tachometers
Trumeter
Electronic Counter, 8 Digits, LCD
Mfr # 6300-0500-0000
Zoro # G0955491
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 100%
- Display LCD
- Fits 1.79 in x 0.89 in Panel Cutout
- Output Open-Drain MOSFET
- Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 6300-0500-0000
- Zoro # G0955491
- Country of Origin Malaysia
- Category Panel Mount Tachometers
Dimensions
Depth | 1.5 in |
Width | 1.1 in |
Character Height | 0.32 in Black Numbers on White Background |
Height | 1.1 in |
Length | 2" |
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.32 in Black Numbers on White Background, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal Dry Contact, Output Rating 0.1A @ 30V DC, Output Open-Drain MOSFET, Mounting Rectangular Panel with Clip, Height 1.1 in, Depth 1.5 in, Width 1.1 in, Series 63, Scaler No, Preset No, Power Required Self Powered (15+ yr Lithium Battery), Min. On/Off Pulse 1.0 msec in High Speed Mode, 12.5 msec in Low Speed Mode
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6087)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- FLUKE Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements (5065853)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Fabric, Large (WB0070n)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- MONARCH Sensor, Magnetic (6180-012)
- MONARCH Remote Optical Sensor (6180-056)
- Trumeter Panel Mount Tachometers