Shop All Hour Meters
Trumeter
Electronic Counter, 8 Digits, 3 Preset, LCD
Mfr # 3400-1000
Zoro # G2080477
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type None
- Number of Digits 8
- Max. Counts per Second 40
- Preset 3
- NEMA Rating 12, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 3400-1000
- Zoro # G2080477
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Depth | 1.09 in |
Diameter | 2.87 in |
Character Height | 0.28 in Black Numbers on White Background |
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.28 in Black Numbers on White Background, Max. Counts per Second 40, Input Signal 10 to 300V DC, 20 to 300V AC (50/60 Hz), Output Rating 0.1A @ 30V DC, Output Open-Drain MOSFET, Mounting 3-Hole Round, Diameter 2.87 in, Depth 1.09 in, Series 34, Scaler No, Preset 3, Power Required Self Powered (15+ yr Battery), Min. On/Off Pulse 1 msec, Prescaling Range -, Reset Type None, Interface None, Connector Type Tabs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SC-10)
- BRADY 8" L Cable Tie White PK 100 (81762)
- EATON Rocker Switch Lens, Red (28-5863-2)
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- TRUMETER Hour Meter, DC Quartz, Red/White Numbers (732-0003)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- TRUMETER Hour Meter (6320-2000-0000)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- EATON Hour Meter, Square, 8 Digit, 10-30VDC (8-T-65-4848PM-402)
- Trumeter Hour Meters