Shop All Counters
Trumeter
Electronic Counter
Mfr # 3400-2010
Zoro # G0658695
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum)
- Number of Digits 8
- Height 1.1 in
- Mounting Rectangular Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.1 in |
Width | 1.6 in |
Character Height | 0.28 in |
Description
Electronic Counter, Number of Digits 8, LCD Display, Character Height 0.28 in, Max. Counts per Second 40, Input Signal 20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum), Mounting Rectangular Flush, Diameter Not Applicable, Height 1.1 in, Width 1.6 in, Preset Yes, Power Required Battery, Prescaling Range 9999,9999, Reset Type Remote, Connector Type Spade Terminal, Special Features They are Totally Sealed with the Optional Gasket and have a High-Visibility Polarized Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Black (HS3-100-10-BK)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER Totalizer (6301-2000-0000)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- OMRON Counter, Totalizer (H7EC-NV-B)
- Trumeter Counters