Shop All Counters
Trumeter
Electromechanical Counter
Mfr # P2-4906
Zoro # G206125092
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 4 or 6 Figures White on Black
- Input Signal 115VDC
- Number of Digits 6
- Height 0.97 in
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.97 in |
Depth | 2.55 in |
Width | 1.8 in |
Details
Item | Electromechanical Counter |
Display | 4 or 6 Figures White on Black |
Input Signal | 115VDC |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Button |
Input Voltage | 115VDC |
Fits Panel Cut Out | 2.00 in x 1.01 in |
Min. On/Off Pulse | 50/50 msec. |
Special Features | Quick Reset; Compact; No Maintenance |
Standards | CE Certified, REACH, RoHS Compliant, WEEE |
Power Type | Electro-Mechanical |
Input | 115V AC, 12V DC, 24V DC |
Reset Option | Button Reset |
Supply Voltage | 115V AC, 12V DC, 24V DC |
Certifications | CE, UL |
Counter Type | Totalizing Counter |
Housings | Bail Mount, Base Mount, Panel Mount |
Digits | 4 Digits, 6 Digits |
Description
Electromechanical Counter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS Inductive 10-30V-Dc Proximity Sensor (NMB5-18GM65-E2-FE-V1)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20262BB40)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- TRUMETER 3602 99999.9 YDS 3:1 TC Rotary Counter (3602-133TC)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER Electrical Counter (P9-4904)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- Trumeter Counters