Shop All Counters
Trumeter
Electromechanical Counter
Mfr # 7000-P
Zoro # G006125087
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 6 Digit Black LCD
- Input Signal 2.6 to 3.4VDC
- Number of Digits 6
- Height 0.71 in
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 0.71 in |
Depth | 0.28 in |
Width | 1.1 in |
Details
Item | Electromechanical Counter |
Display | 6 Digit Black LCD |
Input Signal | 2.6 to 3.4VDC |
Number of Digits | 6 |
Mounting | PCB |
Max. Counts per Second | 10 |
Reset Type | Remote |
Input Voltage | 2.6 to 3.4VDC |
Min. On/Off Pulse | 50/50 usec |
Special Features | High Contrast LCD Display; External Reset Input |
Standards | CE Certified, cUL, IP40, REACH, RoHS Compliant, UL Listed, WEEE |
Digits | 6 Digits |
Power Type | Electronic |
Input | NPN, PNP |
Supply Voltage | 2.6 - 3.4V DC |
Reset Option | Remote Reset |
Counter Type | Totalizing Counter |
Certifications | CE, cUL, IP40, UL |
Description
Electromechanical Counter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPST, 4 Connections (MR11LRSP)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- GO POWER! TS-30, 30 AMP TRANSFER SWITCH (64403)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- DAYTON Counter, Mechanical, Color: Black (6X596)
- Trumeter Counters