Shop All Counters
Trumeter
Electrical Counter
Mfr # P9-4904
Zoro # G0658747
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.16" White Figures on Black Background
- Input Signal 12VDC
- Number of Digits 6
- Mounting Panel
- Height 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.8 in |
Depth | 2.55 in |
Width | 2.21 in |
Details
Item | Electrical Counter |
Display | 0.16" White Figures on Black Background |
Input Signal | 12VDC |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 10 |
Reset Type | Button |
Input Voltage | 12VDC |
Standards | CE Approved, UL |
Min. On/Off Pulse | 50 / 50 msec |
Supply Voltage | 115V AC, 12V DC, 24V DC |
Counter Type | Totalizing Counter |
Housings | Bail Mount, Base Mount, Panel Mount |
Reset Option | Button Reset |
Digits | 4 Digits, 6 Digits |
Input | 115V AC, 12V DC, 24V DC |
Power Type | Electro-Mechanical |
Certifications | CE, UL |
Description
Electrical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.8 in, Depth 2.55 in, Width 2.21 in, Display 0.16 In. White Figures on Black Background, Input Signal 12VDC, Input Voltage 12VDC, Min. On/Off Pulse 50 / 50 msec, Reset Type Button, Standards CE Approved, UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Black, 6Ga, 100 ft. Spool (82-5734)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- TRUMETER Counter (6300-0000-0000)
- TRUMETER Counter (7111)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- TRUMETER 3602 999999 PLAIN 1:10 TC (3602-000TC)
- TRUMETER Electrical Counter (P8-4906-24VC)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- Trumeter Counters