Shop All Electronic Timers
Trumeter
Digital Timer, Count Down, 3mo
Mfr # FLEXALERT-182
Zoro # G906116109
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 3 yr
- Features Customizable Countdown Duration
- Battery Type CR2032
- Height (In.) 1.1 in
- Includes Cable Tie, Hook and Loop Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # FLEXALERT-182
- Zoro # G906116109
- Country of Origin Malaysia
- Category Electronic Timers
Dimensions
Manufacturers Warranty Length | 3 yr |
Height (In.) | 1.1 in |
Width (In.) | 1.56 in |
Overall Height | 1 1/8 in |
Depth (In.) | 1.1 in |
Overall Diameter | 1.56 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 3/4 in |
Battery Size | CR2032 |
Description
Digital Timer, Features Customizable Countdown Duration, Overall Depth 3/4 in, Overall Diameter 1.56 in, Overall Height 1 1/8 in, Overall Width Not Applicable, Digital Display Screen Type LED, Alarm Type Audible, Display Type No Display, Maximum Time Setting 3 months, Minimum Time Setting Not Applicable, Count Direction Count Down, Number of Channels Not Applicable, Clock Function Included Not Applicable, Includes Cable Tie, Hook and Loop Fixtures, Batteries Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- PANDUIT Wall Plate, Single Gang, 4 Ports, White (CFPE4WHY)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- HONEYWELL St9120U1011 Universal Electronic (ST9120U101)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- AVATIME Digital Dual Event 24 Hour Kitchen Timer with Clock (9142DT24H)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- Trumeter Electronic Timers