Shop All Hour Meters
Trumeter
Digital Timer, Count Down, 2yr
Mfr # FLEXALERT-730
Zoro # G706435424
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type No Display
- Includes Cable Tie, Hook and Loop Fixtures
- Height (In.) 1.1 in
- Battery Type CR2032
- Special Features Cable Tie and Hook and Loop Fixtures Included, Compact and Lightweight Design- Only 40 mm [1.6 in] Diameter and 16g [0.6oz], Customization Available Including Countdown, Duration and Branding (White Labelled Products), Factory Customizable Alert Time 1-732 Days (2 Years), Replaceable CR2032 Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # FLEXALERT-730
- Zoro # G706435424
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Height (In.) | 1.1 in |
Width (In.) | 1.56 in |
Manufacturers Warranty Length | 3 yr |
Depth (In.) | 1.1 in |
Overall Height | 1 1/8 in |
Battery Size | CR2032 |
Manufacturer Warranty Length | 3 yr |
Overall Diameter | 1.56 in |
Overall Depth | 3/4 in |
Description
Digital Timer, Features Customizable Countdown Duration, Overall Depth 3/4 in, Overall Diameter 1.56 in, Overall Height 1 1/8 in, Overall Width Not Applicable, Digital Display Screen Type LED, Alarm Type Audible, Display Type No Display, Maximum Time Setting 2 years, Minimum Time Setting Not Applicable, Count Direction Count Down, Number of Channels Not Applicable, Clock Function Included Not Applicable, Includes Cable Tie, Hook and Loop Fixtures, Batteries Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- TRUMETER Hour Meter (731-0004)
- TRUMETER 120Volt 60Hz Round Hour Meter, (711-0150)
- TRUMETER Hour Meter, DC Quartz, Round, 3 Hole (732-0001)
- TRUMETER HR, 120VAC, 60HZ, FLSH SQR, Ver. 3 (HMA461/120VAC/60HZ)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- ENM Hour Meter, Flush Round, Flange Mounting (T50A52)
- Trumeter Hour Meters