Shop All Hour Meters
Trumeter
Digital Timer, Count Down, 2mos
Mfr # FLEXALERT-060
Zoro # G606435425
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type No Display
- Includes Cable Tie, Hook and Loop Fixtures
- Manufacturers Warranty Length 3 yr
- Width (In.) 1.56 in
- Height (In.) 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # FLEXALERT-060
- Zoro # G606435425
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Width (In.) | 1.56 in |
Height (In.) | 1.1 in |
Overall Height | 1 1/8 in |
Depth (In.) | 1.1 in |
Overall Diameter | 1.56 in |
Battery Size | CR2032 |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 3/4 in |
Description
Digital Timer, Features Customizable Countdown Duration, Overall Depth 3/4 in, Overall Diameter 1.56 in, Overall Height 1 1/8 in, Overall Width Not Applicable, Digital Display Screen Type LED, Alarm Type Audible, Display Type No Display, Maximum Time Setting 2 months, Minimum Time Setting Not Applicable, Count Direction Count Down, Number of Channels Not Applicable, Clock Function Included Not Applicable, Includes Cable Tie, Hook and Loop Fixtures, Batteries Included Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- TRUMETER LCD Hour Meter, 1.60 in Flange, Mini Flush (3410-2000)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Hour Meter (720-6300)
- TRUMETER 120V Hour Meter (710-0002)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0013)
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- Trumeter Hour Meters