Shop All Electronic Timers
Trumeter
Digital Timer, Count Down, 1yr
Mfr # FLEXALERT-365
Zoro # G506116110
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 3 yr
- Features Customizable Countdown Duration
- Height (In.) 1.1 in
- Battery Type CR2032
- Special Features Cable Tie and Hook and Loop Fixtures Included, Compact and Lightweight Design- Only 40 mm [1.6 in] Diameter and 16g [0.6oz], Customization Available Including Countdown, Duration and Branding (White Labelled Products), Factory Customizable Alert Time 1-732 Days (2 Years), Replaceable CR2032 Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trumeter
- MFR # FLEXALERT-365
- Zoro # G506116110
- Country of Origin Malaysia
- Category Electronic Timers
Dimensions
Manufacturers Warranty Length | 3 yr |
Height (In.) | 1.1 in |
Width (In.) | 1.56 in |
Overall Height | 1 1/8 in |
Depth (In.) | 1.1 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | CR2032 |
Overall Depth | 3/4 in |
Overall Diameter | 1.56 in |
Description
Digital Timer, Features Customizable Countdown Duration, Overall Depth 3/4 in, Overall Diameter 1.56 in, Overall Height 1 1/8 in, Overall Width Not Applicable, Digital Display Screen Type LED, Alarm Type Audible, Display Type No Display, Maximum Time Setting 1 year, Minimum Time Setting Not Applicable, Count Direction Count Down, Number of Channels Not Applicable, Clock Function Included Not Applicable, Includes Cable Tie, Hook and Loop Fixtures, Batteries Included Yes, Battery Chemistry Lithium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- TORK Electronic Timer, 7 Days, SPST (EW101B)
- DOWNBEAT Outdoor;7 Day Digital Timer (DO564709)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- COLEMAN CABLE Woods Countdown Timer, 20 A, 125 V, 2500 W, 30 min Time Setting, Light Almond (59715)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- Trumeter Electronic Timers