Shop All Analog Panel Meters
Trumeter
Digital Timer, Count Down, 1mo
Mfr # FLEXALERT-030
Zoro # G506435426
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Cable Tie and Hook and Loop Fixtures Included, Compact and Lightweight Design- Only 40 mm [1.6 in] Diameter and 16g [0.6oz], Customization Available Including Countdown, Duration and Branding (White Labelled Products), Factory Customizable Alert Time 1-732 Days (2 Years), Replaceable CR2032 Battery
- Includes Cable Tie, Hook and Loop Fixtures
- Height (In.) 1.1 in
- Manufacturers Warranty Length 3 yr
- Width (In.) 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # FLEXALERT-030
- Zoro # G506435426
- UPC # 5060144886781
- Country of Origin Malaysia
- Category Analog Panel Meters
Dimensions
Height (In.) | 1.1 in |
Manufacturers Warranty Length | 3 yr |
Width (In.) | 1.56 in |
Depth (In.) | 1.1 in |
Overall Height | 1 1/8 in |
Overall Diameter | 1.56 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | CR2032 |
Overall Depth | 3/4 in |
Details
Item | Digital Timer |
Special Features | Cable Tie and Hook and Loop Fixtures Included, Compact and Lightweight Design- Only 40 mm [1.6 in] Diameter and 16g [0.6oz], Customization Available Including Countdown, Duration and Branding (White Labelled Products), Factory Customizable Alert Time 1-732 Days (2 Years), Replaceable CR2032 Battery |
Includes | Cable Tie, Hook and Loop Fixtures |
Battery Type | CR2032 |
Alarm | Flashing LED |
Weight | 0.6 oz |
Features | Customizable Countdown Duration |
Display Type | No Display |
Alarm Type | Audible |
Batteries Included | Yes |
Digital Display Screen Type | LED |
Battery Chemistry | Lithium |
Number of Batteries Required | 1 |
Maximum Time Setting | 1 month |
Count Direction | Count Down |
Description
Analog Panel Meter,5A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Gage, Advanced, 2 - 150 Mils (PosiTector 200 C/Adv)
- STARRETT Gage Chek 140-St (776D)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-ANO)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V, Size (In.): 2.5 (12G410)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- Trumeter Analog Panel Meters