Shop All Counters
Trumeter
Digital Hand Tally Counter
Mfr # E3-1804
Zoro # G9195176
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Type Hand Operated
- Number of Digits 4
- Mounting Hand Held
- Reset Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0.6 in |
Details
Item | Digital Hand Tally Counter |
Display | LCD |
Input Type | Hand Operated |
Number of Digits | 4 |
Mounting | Hand Held |
Reset Type | Push Button |
Color | Black, Green, Red |
Special Features | Add and Subtract |
Input | Button |
Counter Type | Hand Tally Counter |
Certifications | CE, cUL |
Reset Option | Button Reset |
Digits | 4 Digits |
Power Type | Battery Powered |
Description
Digital Hand Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Depth 0.6 in, Display LCD, Diameter Not Applicable, Reset Type Push Button, Special Features Add and Subtract, Color Black, Green, Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308R)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER RH, Top Coming, Subtracts (7-2235)
- TRUMETER LH, Top Coming, Subtracts (7-2215)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- CONTROL CO Hand Tally Counter, 4 Digit (3125)
- Trumeter Counters