Shop All Counters
Trumeter
DIE CUTTING IMPRESSION COUNTER w/RESET
Mfr # 7110-DIE-R
Zoro # G110457425
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Number of Digits 7
- Height 34.8 mm
- Power Required Self Powered (5 yr. Lithium Battery)
- Width 61.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 34.8 mm |
Width | 61.6 mm |
Character Height | 7 mm |
Details
Item | Die Cutting Counter |
Display | LCD |
Number of Digits | 7 |
Power Required | Self Powered (5 yr. Lithium Battery) |
Prescaling Range | 0 to 999,9999 |
Standards | CE Approved |
Fits | 55.8 mm x 29 mm Cutout |
Special Features | It's Designed for use with Either Rotary Drum or flat Dies and is Built for Installation Directly to the Die, The 7110-DIE is a Self-Powered Totalizing Impression Counter for Die Cutters, The 7110-DIE is Built to Withstand the Vibration of die Cutting Machines and can Handle a Speed of upto 10 Impressions per Second |
Description
Die Cutting Counter, Number of Digits 7, LCD Display, Character Height 7 mm, Diameter Not Applicable, Height 34.8 mm, Width 61.6 mm, Power Required Self Powered (5 yr. Lithium Battery), Prescaling Range 0 to 999,9999
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER Electromechanical Counter (7111HV)
- TRUMETER Electromechanical Counter (7000-P)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- Trumeter Counters