Shop All Counters
Trumeter
DIE CUTTING IMPRESSION COUNTER
Mfr # 7110-DIE
Zoro # G610457420
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display LCD
- Number of Digits 7
- Height 34.8 mm
- Reset Type Non Resettable
- Power Required Self Powered (5 yr. Lithium Battery)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 34.8 mm |
Width | 61.6 mm |
Character Height | 7 mm |
Details
Item | Die Cutting Counter |
Display | LCD |
Number of Digits | 7 |
Reset Type | Non Resettable |
Power Required | Self Powered (5 yr. Lithium Battery) |
Prescaling Range | 0 to 999,9999 |
Special Features | It's Designed for use with Either Rotary Drum or flat Dies and is Built for Installation Directly to the Die, The 7110-DIE is a Self-Powered Totalizing Impression Counter for Die Cutters, The 7110-DIE is Built to Withstand the Vibration of die Cutting Machines and can Handle a Speed of upto 10 Impressions per Second |
Fits | 55.8 mm x 29 mm Cutout |
Standards | CE Approved |
Description
Die Cutting Counter, Number of Digits 7, LCD Display, Character Height 7 mm, Diameter Not Applicable, Height 34.8 mm, Width 61.6 mm, Power Required Self Powered (5 yr. Lithium Battery), Prescaling Range 0 to 999,9999, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Surge Protection Device, 1 Phase, 48V DC, 1 Poles, 2 Wires, 10kA (BSPD48RJ45)
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- TRUMETER 24DC, Bail Mnt, PB Reset Electromechanical Counter (B8-4904)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER RH Top Going Bsmnt Rst Stk (1-4645)
- TRUMETER 120VAC, P PANEL MNT, NON-RESET (P2-4916)
- TRUMETER Electronic Counter, 8 Digits, LCD (6308-0500-0000)
- TRUMETER Electrical Counter (P9-4904)
- TRUMETER Electromechanical Counter (7000-P)
- Trumeter Counters