Shop All Counters
Trumeter
Ctr, 40HZ/150HZ, Switch, Fprst
Mfr # 6300-0600-0000
Zoro # G510457414
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Number of Digits 8
- Height 1.1 in
- Mounting Panel with Clip
- Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.1 in |
Width | 2 in |
Character Height | 0.32 in |
Details
Item | Totalizer |
Display | LCD |
Number of Digits | 8 |
Mounting | Panel with Clip |
Max. Counts per Second | 40 Low Speed Mode, 500 High Speed Mode |
Power Required | Self Powered (10 yr. Battery) |
Fits | 1/32 DIN |
Preset | Yes |
Includes | Reflective Display with Seven Icons; Switch (Dry Contact); Three Redi-Alerts |
Standards | CE Approved, RoHS, UL, WEEE |
Connector Type | Terminal Block |
Min. On/Off Pulse | 12.5 msec (Off), 12.5 msec (On) |
IP Rating | IP66 |
Special Features | Optional Redi-Alert Functions: 3 Redi-Alerts are Available with Front Panel Programming Option |
Accuracy | 100% |
NEMA Rating | 12, 4, 4X |
Description
Totalizer, Number of Digits 8, LCD Display, Character Height 0.32 in, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Mounting Panel with Clip, Diameter Not Applicable, Height 1.1 in, Width 2 in, Preset Yes, Power Required Self Powered (10 yr. Battery), Min. On/Off Pulse 12.5 msec (Off), 12.5 msec (On), Connector Type Terminal Block, Special Features Optional Redi-Alert Functions: 3 Redi-Alerts are Available with Front Panel Programming Option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- TACO Sr502 Two Zone Switching Relay (SR502)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER RH, Top Going, Subtracts (7-2245)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- TRUMETER Totalizer (6301-2000-0000)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- Trumeter Counters