Shop All Counters
Trumeter
Counter
Mfr # 6300-0000-0000
Zoro # G0658710
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal DC Voltage: -0.5VDC to 30VDC Absolute Voltage Range, 3VDC VIH, 1VDC VIL, High Voltage AC/DC: 300VAC/VDC Absolute Voltage Range, 10VDC/20VAC VIH, 3VDC/VAC VIL
- Number of Digits 8
- Height 1.1 in
- Mounting Panel with Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.1 in |
Width | 2 in |
Character Height | 0.32 in |
Description
Counter, Number of Digits 8, LCD Display, Character Height 0.32 in, Max. Counts per Second 40 Low Speed Mode, 500 High Speed Mode, Input Signal DC Voltage: -0.5VDC to 30VDC Absolute Voltage Range, 3VDC VIH, 1VDC VIL, High Voltage AC/DC: 300VAC/VDC Absolute Voltage Range, 10VDC/20VAC VIH, 3VDC/VAC VIL, Mounting Panel with Clip, Diameter Not Applicable, Height 1.1 in, Width 2 in, Power Required Battery, Min. On/Off Pulse 12.5 msec (Off), 12.5 msec (On), Reset Type Remote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- PRECISION BRAND .031 1Lb Music Wire400' (PR388628)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD102)
- Trumeter Counters