Shop All Counters
Trumeter
Counter, 6 Digit, Panel Mount, 115VAC
Mfr # P32-1026-115AC
Zoro # G2586315
original price:
$249.99
10% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.19 in White Numbers on Black Background
- Input Signal 115V AC
- Number of Digits 6
- Height 1.62 in
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.62 in |
Depth | 2.27 in |
Width | 4.45 in |
Details
Item | Electromechanical Counter |
Display | 0.19 in White Numbers on Black Background |
Input Signal | 115V AC |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 16.6 |
Reset Type | Key |
Input Voltage | 115V AC |
Min. On/Off Pulse | 30 / 30 msec |
Fits Panel Cut Out | 3.85 in x 1.75 in |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 16.6, Height 1.62 in, Depth 2.27 in, Width 4.45 in, Display 0.19 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 30 / 30 msec, Reset Type Key, Fits Panel Cut Out 3.85 in x 1.75 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER FL7-4916 110VDC W/24" LDS & DIODE (FL7-4916CD)
- TRUMETER 3602 99999.9 M 1:1 TG Rotary Counter (3602-191TG)
- TRUMETER LCD Preset Counter/Timer (7932)
- TRUMETER 115AC, D Base Mnt, PB Reset Electromechanical Counter (D2-4906)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- Trumeter Counters