Shop All Counters
Trumeter
Counter, 6 Digit, Panel Mount, 115VAC
Mfr # P2-1006-115AC
Zoro # G1001585
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.19 in White Numbers on Black Background
- Input Signal 115V AC
- Number of Digits 6
- Mounting Panel
- Height 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.62 in |
Depth | 2.27 in |
Width | 4.45 in |
Details
Item | Electromechanical Counter |
Display | 0.19 in White Numbers on Black Background |
Input Signal | 115V AC |
Number of Digits | 6 |
Mounting | Panel |
Max. Counts per Second | 16.6 |
Reset Type | Knob |
Input Voltage | 115V AC |
Min. On/Off Pulse | 30 / 30 msec |
Fits Panel Cut Out | 3.85 in x 1.75 in |
Description
Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 16.6, Height 1.62 in, Depth 2.27 in, Width 4.45 in, Display 0.19 in White Numbers on Black Background, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 30 / 30 msec, Reset Type Knob, Fits Panel Cut Out 3.85 in x 1.75 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- W BOX 16.5VAC 40VA PS, GND, LED (0E-PPS1640)
- TRUMETER Electrical Counter (P9-4904)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P32-1026-115AC)
- TRUMETER Ctr, 40HZ/150HZ, Switch, Fprst (6300-0600-0000)
- TRUMETER AC/DC Ctr, 2-Hole 1/4" Spd Mr. (3400-0010)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER RV1-4916 W/16in. LEAD WIRES Electromechanical Counter (RV1-4916E)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- Trumeter Counters