Shop All Counters
Trumeter
Counter
Mfr # 3602-041TC
Zoro # G906125033
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Analog
- Input Signal Rotary
- Number of Digits 6
- Height 1.97 in
- Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1.97 in |
Depth | 2.56 in |
Width | 4.4 in |
Diameter | Not Available |
Manufacturers Warranty Length | 3 yr |
Character Height | 0.25 in |
Description
Counter, Number of Digits 6, Analog Display, Character Height 0.25 in, Max. Counts per Second 50, Input Signal Rotary, Output Rating Not Available, Output Not Available, Mounting Screws, Diameter Not Available, Height 1.97 in, Depth 2.56 in, Width 4.4 in, Scaler No, Preset No, Power Required Not Applicable, Min. On/Off Pulse Not Available, Prescaling Range Not Available, Reset Type Lever, Interface None, Connector Type Not Available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- SQUARE D Miniature Circuit Breaker, QOB Series 35A, 3 Pole, 120/240V AC (QOB335)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- TRUMETER 3602 99999.11 FT 1:1 TC (3602-111TC)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- TRUMETER 120VAC, COMBO MNT, SET @ 999980 (RV2-4916B)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER 3602 999999 PLAIN 1:10 TC (3602-000TC)
- SPARCO Tally Counters, w/ Finger Ring, 4 Figure, 10/BX, Silver 10PK (SPR24100BX)
- Trumeter Counters