Shop All Analog Panel Meters
Trumeter
Analog Panel Meter, DC, 68mm x 68mm, Screw
Mfr # APM-SHUNT-APO
Zoro # G606116102
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current
- Range 0 to 1 V DC
- Size (In.) 2.84 x 2.84 x 2.09 in
- Output 4-20mA
- Use With External Shunts on Low Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-SHUNT-APO
- Zoro # G606116102
- Country of Origin Malaysia
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.84 x 2.84 x 2.09 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0 to 1 V DC |
Output | 4-20mA |
Use With | External Shunts on Low Side |
Includes | Mounting Bracket, Screws |
Accuracy | 0.1% |
Display | Posistive Digit LCD |
Connector Type | Screw Terminal |
Display Digits | 4 |
Standards | CE Certified, cUL, IP65, NEMA 4 and 12, RoHS Compliant, UL Listed |
Mounting | Screws |
NEMA Rating | 4; 12 |
Input Range | 0.5 mV |
Fits | 68mm x 68mm |
Display Span | 9999 |
Description
Analog Panel Meter, DC Current, Input Range 0.5 mV, Accuracy 0.1 Percent, Display Span 9999, Display Digits 4, Posistive Digit LCD Display, Use With External Shunts on Low Side, Fits 68mm x 68mm, Connector Type Screw Terminal, Output 4-20mA, 4; 12 NEMA Rating, Mounting Screws, Includes Mounting Bracket, Screws, Manufacturers Warranty Length 3 yr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Static Control Kit (6082)
- POMONA ELECTRONICS Panel Mount Banana Jack, 25A, Black, PK10 (5931-0)
- POMONA ELECTRONICS Test Leads, 48in. L, Red/Black, 1000 Vrms (6358)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-ANO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- ZORO SELECT Analog Panel Meter, DC Current, 0-300 DC A (12G433)
- YOKOGAWA 0-1500A Amp Ammeter (103131LSTC7PRY)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G399)
- Trumeter Analog Panel Meters