Shop All Analog Panel Meters
Trumeter
Analog Panel Meter, AC, 68mm x 68mm, Screw
Mfr # APM-VOLT-ANO
Zoro # G606116096
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage/DC Voltage
- Range 0 to 600 V DC/AC
- Size (In.) 2.84 x 2.84 x 2.09 in
- Output 4-20mA
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-VOLT-ANO
- Zoro # G606116096
- UPC # 5060144888433
- Country of Origin Malaysia
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.84 x 2.84 x 2.09 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Analog Panel Meter |
Type | AC Voltage/DC Voltage |
Range | 0 to 600 V DC/AC |
Output | 4-20mA |
Connector Type | Screw Terminal |
Includes | Mounting Bracket, Screws |
Display Digits | 4 |
Use With | Control Panels and Power Supplies |
Display | Negative Digit LCD |
Standards | CE Certified, cUL, IP65, NEMA 4 and 12, RoHS Compliant, UL Listed |
Accuracy | 1% |
Mounting | Screws |
Display Span | 9999 |
Fits | 68mm x 68mm |
Input Range | 0 to 600 V DC/AC |
NEMA Rating | 4; 12 |
Description
Analog Panel Meter, AC Voltage/DC Voltage, Input Range 0 to 600 V DC/AC, Accuracy 1 Percent, Display Span 9999, Display Digits 4, Negative Digit LCD Display, Use With Control Panels and Power Supplies, Fits 68mm x 68mm, Connector Type Screw Terminal, Output 4-20mA, 4; 12 NEMA Rating, Mounting Screws, Includes Mounting Bracket, Screws, Manufacturers Warranty Length 3 yr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.B)
- SIEMENS Test Probe, w/Gauge And Wrench (192-633)
- TESTO 511 Pocket Pro Absolute Pressure & Altitude Meter (0560 0511)
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- YOKOGAWA 0-80KV-DC VOLTMETER (250-300-XSXS)
- BLUE SEA SYSTEMS Blue Sea 9230 Analog Meter Shunt 100A/50mV (9230)
- Trumeter Analog Panel Meters