Shop All Analog Panel Meters
Trumeter
Analog Panel Meter, AC, 68mm x 68mm, Screw
Mfr # APM-M2-APO
Zoro # G806116094
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type AC Current; AC Voltage; DC Current; DC Voltage; Frequency
- Range 0 to 600 V DC/AC; 0 to 10,000 A (Continuous); 2 to 400 Hz; 0 to 5 A (Direct)
- Output 4-20mA
- Size (In.) 2.83 x 2.83 x 2.09 in
- Display Digits 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-M2-APO
- Zoro # G806116094
- Country of Origin Malaysia
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.83 x 2.83 x 2.09 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Analog Panel Meter |
Type | AC Current; AC Voltage; DC Current; DC Voltage; Frequency |
Range | 0 to 600 V DC/AC; 0 to 10,000 A (Continuous); 2 to 400 Hz; 0 to 5 A (Direct) |
Output | 4-20mA |
Display Digits | 4 |
Connector Type | Screw Terminal |
Use With | Switchgear and Power Control Center |
Display | Posistive Digit LCD |
Accuracy | 1% |
Includes | Mounting Bracket, Screws |
Standards | CE Certified, cUL, IP65, NEMA 4 and 12, RoHS Compliant, UL Listed |
Input Range | 0 to 10,000 A (via CT), 0 to 5 A (Direct) |
Display Span | 9999 |
Mounting | Screws |
Fits | 68mm x 68mm |
NEMA Rating | 4; 12 |
Description
Analog Panel Meter,600V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- FLUKE Datalogger, Temperature (1620A-S-156)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-ANO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-AMP-APO)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-VOLT-APO)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- KASUGA 0-40A Amp Ammeter (QS-60)
- Trumeter Analog Panel Meters