Shop All Digital Panel Meters
Trumeter
Amperage Panel Meter, AC Current
Mfr # APM-CT-APO
Zoro # G910080939
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Input Range 0 to 10,000 A (via CT), 0 to 5 A (Direct)
- Accuracy 0.5%
- Display Digits 4
- Fits 2.68 in x 2.68 in Cut Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-CT-APO
- Zoro # G910080939
- UPC # 5060144888563
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Amperage panel meter |
Type | AC Current |
Input Range | 0 to 10,000 A (via CT), 0 to 5 A (Direct) |
Accuracy | 0.5% |
Display Digits | 4 |
Fits | 2.68 in x 2.68 in Cut Out |
Style | APM |
Display | Positive Digit LCD |
NEMA Rating | 4; 12 |
Description
Amperage panel meter, AC Current, Input Range 0 to 10,000 A (via CT), 0 to 5 A (Direct), Accuracy 0.5 Percent, Display Digits 4, Positive Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.25.4000.L)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit (626-12-CB-P1-E5-S1)
- CONTROL CO Traceable Robo Thermometer (4149)
- AUTONICS Temp Indicator, RTD/J/K TC, -148 to 2192F (TC4W-N4N)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- TRUMETER Panel Meter, DC, 2.68x2.68" Cutout, Screw (APM-PROC-ANO)
- TRUMETER Temperature Panel Meter, 12 NEMA Rating (APM-TEMP-ANO)
- TRUMETER Touch Screen Power Meter, 250, NEMA Rating (VT-PWR-LV)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-ANO)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- SIMPSON ELECTRIC Meter 3-1/2 Bklt, 85-250Vac, 20-199.9Hz (M23510810)
- Trumeter Digital Panel Meters