Shop All Digital Panel Meters
Trumeter
Amperage Panel Meter, 12 NEMA Rating
Mfr # APM-SHUNT-ANO
Zoro # G510081077
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current
- Input Range 0 to 1 V DC
- Accuracy 0.1%
- Display Digits 4
- Fits 2.68 in x 2.68 in Cut Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # APM-SHUNT-ANO
- Zoro # G510081077
- UPC # 5060144888594
- Country of Origin Malaysia
- Category Digital Panel Meters
Details
Item | Amperage panel meter |
Type | DC Current |
Input Range | 0 to 1 V DC |
Accuracy | 0.1% |
Display Digits | 4 |
Fits | 2.68 in x 2.68 in Cut Out |
NEMA Rating | 4; 12 |
Display | Negative Digit LCD |
Style | APM |
Description
Amperage panel meter, DC Current, Input Range 0 to 1 V DC, Accuracy 0.1 Percent, Display Digits 4, Negative Digit LCD Display, Fits 2.68 in x 2.68 in Cut Out, 4; 12 NEMA Rating, Style APM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Insulation Piercing Test Clips, 5A, 4 In. (TP81)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR5)
- TESTO 440 16 Mm Vane Kit (0563 4401)
- FLIR Replacement MR77 Pin Probe (MR02)
- TRUMETER Vista Touch Flow Indicator 12-24VAC/DC Panel Meter (VT-FLOW-LV)
- TRUMETER Amperage Panel Meter, AC Current (APM-CT-ANO)
- AMETEK 0-2000RPM X 10 OTHER PANEL METER (BW051P BWVGGXXXY4MDLXBX88323)
- RED LION CONTROLS Digital Panel Meters, LCD, DITAK 8 (DT800010)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-20VDC (12G503)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLA (PAXLA0U0)
- TSURUGA Digital Other Panel Meter (482A-02-3-BP)
- Trumeter Digital Panel Meters