Shop All Hour Meters
Trumeter
AC/DC HR, Snap-In 1/4" Spd Rmr
Mfr # 3410-5010
Zoro # G010457389
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Reset Type Remote
- Display Units Hours
- Operating Voltage 10 to 300VDC, 20 to 300VAC
- Number of Digits 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 3410-5010
- Zoro # G010457389
- UPC # 5060144885401
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 1.1" x 1.6" |
Depth | 1.09 in |
Bezel To Back Length | 0.78 in |
Length | 1.6 in |
Width | 1.1 in |
Details
Item | Hour Meter |
Display Type | LCD |
Reset Type | Remote |
Display Units | Hours |
Operating Voltage | 10 to 300VDC, 20 to 300VAC |
Number of Digits | 8 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Panel Mount |
Time Range | 0 to 9999999.9 |
Ambient Temp. Range | 14 Degrees to 140 Degrees F |
Elapsed Time To | 9,999,999.9 |
Hz | 50 Hz/60 Hz |
Standards | CE, cUL, UL |
Temp. Range | 14 Degrees to 140 Degrees F |
Terminal Type | Spade |
Input Type | 10 to 300 VDC, 20 to 300 VAC |
Description
Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 1.1 In. x 1.6 In., Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 9,999,999.9, Operating Voltage 10 to 300VDC, 20 to 300VAC, Hz 50 Hz/60 Hz, Number of Digits 8, Display Units Hours, Bezel To Back Length 0.78 in, Depth 1.09 in, Length 1.6 in, Width 1.1 in, Ambient Temp. Range 14 Degrees to 140 Degrees F, Input Type 10 to 300 VDC, 20 to 300 VAC, Reset Type Remote
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- TRUMETER Hour Meter, DC Quartz, 2-Hole, Rectangular (732-0004)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- Trumeter Hour Meters