Shop All Hour Meters
Trumeter
AC/DC HR FLRT Rrst w/ Leads
Mfr # 3410-2060
Zoro # G410457378
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LCD
- Bezel Face Shape Rectangular
- Bezel Face Size 1.1" x 1.6"
- Bezel Face Type Flush Mount
- Bezel To Back Length 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trumeter
- MFR # 3410-2060
- Zoro # G410457378
- UPC # 5060144885463
- Country of Origin Malaysia
- Category Hour Meters
Dimensions
Bezel Face Size | 1.1" x 1.6" |
Bezel To Back Length | 0.78 in |
Width | 1.1 in |
Depth | 1.09 in |
Length | 1.6 in |
Details
Item | Hour Meter |
Display Type | LCD |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flush Mount |
Terminal Type | Spade |
Description
Hour Meter, Display Type LCD, Bezel Face Size 1.1 In. x 1.6 In., Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Bezel To Back Length 0.78 in, Depth 1.09 in, Length 1.6 in, Width 1.1 in, Terminal Type Spade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING 2str-14awg Terminal Lug (1827C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Green (HS352-S10-GREEN)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- TRUMETER Hour Meter Gasket, 3-Hole (5003-011)
- TRUMETER Redington Hour Meter 3410-0010 (3410-0010)
- TRUMETER Hour Meter, Electrical, Round, 10-80VDC (732-0023)
- TRUMETER Hour Meter (710-0006)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- Trumeter Hour Meters