Shop All Counters
Trumeter
AC/DC Ctr, SAE Round 1/4" Spd
Mfr # 3400-3010
Zoro # G310457430
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Input Signal 20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum)
- Number of Digits 8
- Mounting Round Flush
- Max. Counts per Second 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 0.78 in |
Diameter | 2.21 in |
Character Height | 0.28 in Black on Light Background |
Details
Item | Counter |
Display | LCD |
Input Signal | 20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum) |
Number of Digits | 8 |
Mounting | Round Flush |
Max. Counts per Second | 40 |
Power Required | Self-Powered (10 yr. Lithium Battery) |
Reset Type | Remote |
Accuracy | 100% |
Preset | Yes |
Special Features | They are Totally Sealed with the Optional Gasket and have a High-Visibility Polarized Lens |
Includes | Clip |
NEMA Rating | 12, 4, 4X |
IP Rating | IP66 |
Standards | CE Approved, cUL, UL |
Connector Type | Spade Terminal |
Description
Counter, Number of Digits 8, LCD Display, Character Height 0.28 in Black on Light Background, Max. Counts per Second 40, Input Signal 20VAC (VIH)/10VDC (Minimum), 3VAC (VIL)/3VDC (Maximum), Mounting Round Flush, Diameter 2.21 in, Depth 0.78 in, Preset Yes, Power Required Self-Powered (10 yr. Lithium Battery), Reset Type Remote, Connector Type Spade Terminal, Special Features They are Totally Sealed with the Optional Gasket and have a High-Visibility Polarized Lens, Standards CE Approved, cUL, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- TRUMETER 12VDC, COMBO MNT, W/DIODE, NON-RESET (RV9-4916D)
- TRUMETER 3602 99999.9 M 2:1 TG Rotary Counter (3602-192TG)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- TRUMETER 3-Hole Round, Screw Termination (711-0164)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- Trumeter Counters