Shop All Counters
Trumeter
7D SNAP-IN MNT 12VDC 25 CPS
Mfr # SR9-4017-25
Zoro # G910080335
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Digits 7
- Mounting Snap-In
- Height 1.06 in
- Max. Counts per Second 10
- Depth 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.06 in |
Depth | 1.56 in |
Width | 1.32 in |
Details
Item | Electromechanical Counter |
Number of Digits | 7 |
Mounting | Snap-In |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 12VDC |
Description
Electromechanical Counter, Number of Digits 7, Mounting Snap-In, Max. Counts per Second 10, Height 1.06 in, Depth 1.56 in, Width 1.32 in, Input Voltage 12VDC, Reset Type Non Resettable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-4-R)
- TRUMETER 230VAC, FLNG PANEL MNT, NON-RESET Electromechanical Counter (FL1-4916)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- TRUMETER 4D Elemech ctr Spr clip MRst 24VDC 35CPS Electromechanical Counter (MK1421/24VDC/35CPS)
- TRUMETER 7D ELEMECH HM/TOTALIZER 12-24VDC Electromechanical Counter (HC7712-24DCSC)
- BADGER METER Totalizer 125250VAc Counter (58232-4)
- Trumeter Counters